Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dyconn

Model # :WBB2304030

MPN #: HUBC7B

Dyconn HUBC7B 9-Port USB 3.0 Power Hub with Charging Port

Product Description
The Dyconn HUBC7B 9 Port USB 3.0 Power Hub is an outstanding computer accessory that enables you to expand the use of one USB 3.0 port into 7 ports with an additional 2 ports of 5 Amp Charging for a total of 9 ports (2 for charging only). It is a great USB 3.0 expansive tool, which provides the fast data transfer rate of up to 5Gbps and 900mAh bus power output per data port. The Charging ports are 5A/5V DC with smart sense IC technology for the most efficient and fastest charging available. For it's true Industrial qualities included with the HUB are the optional scree mounting brackets and skid pads used to stabilize the unit in various environments including rack mounts. Its portable, compact and sleek design provides easy mobility and a discrete desktop footprint. The 9 Port USB 3.0 Power Hub supports simultaneous port usage, allowing the usage of all ports at one time. With its independent power supply, built-in power switch and internal current protection, the Dyconn 9 Port USB 3.0 Power Hub provides unmatched security and stability to both the Hub and all connected devices.

Features:
  • 9 USB 3.0 Ports (2 for up to 5AMP Charging Only)
  • Industrial Quality Aluminum Alloy Casing
  • Run and charge multiple devices all at the same time
  • Shockproof
  • 2 High Power Charging Ports use Smart Sense IC Technology
PRICE
$62.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Depth2 in
Height2 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeUSB Hub
ColorBlack
Power SourceDC Power Adapter
MaterialAluminum
Description9-Port USB 3.0 Power Hub with Charing Port
Connector End 1 TypeUSB 3.0
Number of Ports9
Package Quantity1
Manufacturers Part NumberHUBC7B
Connector End 2 Type(9) USB 3.0
BrandDyconn

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE and FCC Approval