Tie Down Engineering Alsipercha Column Clam Sleeve 6", Steel, 310 lbs. Capacity - 13894
Accessory that serves as housing for the Alsipercha main body and used with 13893. Dimensions: 6". The Alsipercha system is a highly effective and versatile fall arrest solution. With its unique design, the Alsipercha product has a fall factor of ZERO. A fall factor of ZERO means that the worker's arresting distance is extremely minimal allowing for them to return to work very safely and very quickly after rescue. Item has a Limited 30 Day Warranty
Tie Down Engineering Alsipercha Column Clam Sleeve 6", Steel, 310 lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 5 in |
| Depth | 5 in |
| Height | 6 in |
| Weight Capacity | 310 lbs |
| Weight | 3 lbs |
| Max Working Load | EN795 standards, Engineered to the ANSI Z359.6 and CSA Z259.16 standards |
Product Details
| Color | Silver |
| Post Color Family | Gray |
| Material | Steel |
| Description | Column Clam Sleeve |
| Package Quantity | 1 |
| Manufacturers Part Number | 13894 |
| Base Material | Galvanized Steel |
| Brand | Alsipercha |
Warranty
| Warranty | 30 days |