US Duct Clamp Together Manual Blast Gate, 4" Diameter, 304 Stianless Steel
Write a Review
|
Questions & Answers (0)
Product Description
US Duct's manual blast gates are constructed of a cast aluminum body with galvanized or stainless steel blade and connections. The sliding closure operates and locks with a manual slide and thumb screw. These gates are solid solutions for applications where changing air flow or regulating CFM are done manually.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.75 in |
| Width | 5.00 in |
| Height | 7.00 in |
| Weight | 2 lbs |
| Duct Size | 4.00 in |
| Gauge | 24.00 ga |
| Diameter | 4.00 in |
Product Details
| Type | Blast Gate |
| Application | Industrial Dust/Fume Collection & Extraction |
| For Use With | Clamp Together Duct |
| Material | 304 Stainless Steel |
| Manufacturers Part Number | RCO04.S |
| Brand | US Duct |