Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Duct

Model # :WBB2691744

MPN #: RBY14R14R14R30.G18

US Duct Clamp Together Y Branch, 30 ° 14-14-14, 14" Diameter, Galvanized, 18 Gauge

Product Description
Standard Branches have one "leg" coming off of the main line at either a 45 degree or 30 degree angle for optimal air flow. Branches are constructed of 18 gauge steel which allows us to solid weld the branching part to the trunk to ensure a very tight seal.

PRICE
$555.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22.00 in
Width24.88 in
Height14.00 in
Weight15.2 lbs
Duct Size14.00 in
Gauge18.00 ga
Diameter14.00 in

Product Details

TypeBranch
ApplicationIndustrial Dust/Fume Collection & Extraction
For Use WithClamp Together Duct
MaterialGalvanized Steel
Manufacturers Part NumberRBY14R14R14R30.G18
BrandUS Duct