Features:
- Rugged ductile iron frames with black oxide spindle, swivel pads and sliding cross pin handle
- Designed for the home craftsman, woodworker and light industrial service
- Oscillating head
Weights & Dimensions
| Length | 4.7 in |
| Width | 9.3 in |
| Height | 0.7 in |
| Throat Depth | 3 in |
| Min Opening Size | 0" |
| Size | 0 - 5 in |
| Spindle Diameter | 5/8 in |
| Net Weight | 2.15 |
| Max Opening Capacity | 0 - 5 " in |
| Max Opening Size | 5" |
Product Details
| Type | Standard |
| Description | C-Clamp |
| Package Quantity | 6 |
| Manufacturers Part Number | WL9-41407 |
| Nominal Clamp Pressure | 1,225 |
| Brand | Wilton |
Compliance & Certifications
| Certifications | CSA Certified |