Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503703

MPN #: WL9-14742

Wilton WL9-14742 Model 804 0-4" Opening 2-5/16" Throat Depth 800 Series Drop Forged C-Clamp - Pkg Qty 6

Product Description
Wilton 800 Series C-clamps are a smart value alternative for clamping applications that don't require as much throat depth or clamping pressure as a 400 series clamp. Each is drop forged and features replaceable Perma-Pads and spindles.

Features:

  • Drop-forged, regular-duty with standard-throat depth
  • A value alternative for clamping, not requiring as much throat depth or clamping pressure as a 400 series clamp
  • Equipped with Wilton Perma-Pads® and a precision-cut, single-lead acme thread
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$311.70  Sold in packages of 6 / $51.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.1 in
Width4.7 in
Height1.2 in
Throat Depth2-5/16 in
Min Opening Size0"
Size0 - 4 in
Spindle Diameter5/8 in
Net Weight2.4
Dimensions1.2x4.7x10.1 in
Max Opening Capacity0 - 4 " in
Max Opening Size4"

Product Details

TypeHeavy Duty
DescriptionC-Clamp
Package Quantity6
Manufacturers Part NumberWL9-14742
Nominal Clamp Pressure3,700
BrandWilton
TrademarkPerma-pads®

Compliance & Certifications

CertificationsCSA Certified