Features:
- Black Oxide Coating
- Oscillating Head
- Sliding Cross Pin Handle
- Deep Reach Pattern: provided maximum depth for applications requiring increased throat capacity
- Ductile Iron Frames: Rugged frames designed for maximum clamping pressure
Weights & Dimensions
| Length | 5 in |
| Width | 3.8 in |
| Height | 0.4 in |
| Throat Depth | 3-1/2 in |
| Min Opening Size | 0" |
| Size | 0 - 2 in |
| Spindle Diameter | 5/16 in |
| Net Weight | 0.6 |
| Max Opening Capacity | 0 - 2 " in |
| Max Opening Size | 2" |
Product Details
| Type | Deep Reach |
| Description | C-Clamp |
| Package Quantity | 12 |
| Manufacturers Part Number | WL9-42520 |
| Nominal Clamp Pressure | 450 |
| Brand | Wilton |
Compliance & Certifications
| Certifications | CSA Certified |