Wilton SE Black 1755 Wilton Tradesman & Bash 20416
Write a Review
|
Questions & Answers (0)
Product Description
The Tradesman round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut the Tradesman round channel vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, the Tradesman vise is equipped with main jaws, pipe jaws and a machined anvil work surface.
PROMOTIONAL PRICE
$579.00was $659.00
Save $80.00 (12%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jaw Width | 5-1/2 in |
| Throat Depth | 3-3/4 in |
| Jaw Height | 3/4 in |
| Size | 5-1/2 in |
| Pipe Jaw Capacity | 1/4 - 3 in |
| Max Opening Capacity | 5 in |
| Jaw Depth | 1/2 in |
Product Details
| Type | Bench & Pipe Combination Vise |
| Color | Gray |
| Manufacturers Part Number | WL9-28806A |
| Base Type | 360° Swivel |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |