Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Wilton

Model # :WBB503927

MPN #: WL9-42530

Wilton WL9-42530 Model 253 0-3" Opening 4-1/2" Throat Depth Deep-Reach Carriage C-Clamp - Pkg Qty 6

Product Description
Wilton 140 Series Deep Reach Carriage C-Clamps are ideal for light industrial, woodworking and repair applications. They feature throat depths up to 4-1/2", a black oxide coating, oscillating head, and sliding cross pin handle.

Features:

  • Black Oxide Coating
  • Oscillating Head
  • Sliding Cross Pin Handle
  • Deep Reach Pattern: provided maximum depth for applications requiring increased throat capacity
  • Ductile Iron Frames: Rugged frames designed for maximum clamping pressure
PROMOTIONAL PRICE
$155.70  Sold in packages of 6 / $25.95 ea

was $221.70
Save $66.00 (30%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.2 in
Width5.7 in
Height0.3 in
Throat Depth4-1/2 in
Min Opening Size0"
Size0 - 3 in
Spindle Diameter7/16 in
Net Weight1.55
Max Opening Capacity0 - 3 " in
Max Opening Size3"

Product Details

TypeDeep Reach
DescriptionC-Clamp
Package Quantity6
Manufacturers Part NumberWL9-42530
Nominal Clamp Pressure700
BrandWilton

Compliance & Certifications

CertificationsCSA Certified