Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503671

MPN #: WL9-14229

Wilton WL9-14229 Model 403-P 0-3" Opening 2-1/2" Throat Depth Spark Duty Drop Forged C-Clamp

Product Description
Wilton® Spark-Duty™ 400 Series C-Clamps are ideal for steel fabrication and industrial welding. Each boasts drop forged construction, an ACME rolled Copper Plated Spindle to resist welding spatter, replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials.

Features:

  • Industry's top choice for maintenance, production and repair operations
  • Drop forged, regular duty with extra deep throat
  • Innovative frame geometry for maximum strength
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$43.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.3 in
Width4.7 in
Height1.2 in
Throat Depth2-1/2 in
Min Opening Size0"
Size0 - 3 in
Spindle Diameter5/8 in
Net Weight2
Max Opening Capacity0 - 3 " in
Max Opening Size3"

Product Details

TypeDrop Forged
Spindle Assembly Number1701110
DescriptionC-Clamp
Manufacturers Part NumberWL9-14229
Nominal Clamp Pressure3,500
BrandWilton
TrademarkPERMA-PADS®

Compliance & Certifications

CertificationsCSA Certified