Features:
- Rugged ductile iron frames with black oxide spindle, swivel pads and sliding cross pin handle
- Designed for the home craftsman, woodworker and light industrial service
- Oscillating head
This product will be restocked soon
Weights & Dimensions
| Length | 2.4 in |
| Width | 1.5 in |
| Height | 0.5 in |
| Throat Depth | 1-1/2 in |
| Min Opening Size | 0" |
| Size | 0 - 1-1/2 in |
| Spindle Diameter | 5/16 in |
| Net Weight | 0.2 |
| Max Opening Capacity | 0 - 1 1/2 " in |
| Max Opening Size | 1-1/2" |
Product Details
| Type | Standard |
| Description | C-Clamp |
| Package Quantity | 12 |
| Manufacturers Part Number | WL9-41416 |
| Nominal Clamp Pressure | 620 |
| Brand | Wilton |
Compliance & Certifications
| Certifications | CSA Certified |