Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503428

MPN #: WL9-14300

Wilton WL9-14300 Model 402-SF 0-2-1/8" Opening 2-1/4" Throat Depth Drop Forged Hi-Vis C-Clamp

Product Description
Wilton Classic 400 Series Hi-Vis Safety C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations. Each drop forged C-Clamp conforms to OSHA safety color standards for physical hazards regulation# 1910.144 and features an ACME rolled spindle with Black Oxide Coating and replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials.

Features:

  • Drop-forged, regular-duty with extra deep-throat
  • Coated in high-visibility yellow which conforms to the OSHA safety color standard for physical hazards regulation no. 1910.144
  • Powder-coated paint resists scratches and corrosion while providing a tough, durable finish
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$32.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width4.3 in
Height1.3 in
Throat Depth2-1/4 in
Min Opening Size0"
Size0 - 2-1/8 in
Spindle Diameter9/16 in
Net Weight1.4
Max Opening Capacity0 - 2 1/8 " in
Max Opening Size2-1/8"

Product Details

TypeDrop Forged Hi-Vis
Spindle Assembly Number1701080
DescriptionC-Clamp
Manufacturers Part NumberWL9-14300
Nominal Clamp Pressure3,500
BrandWilton

Compliance & Certifications

CertificationsCSA Certified