Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Wilton

Model # :WBB503669

MPN #: WL9-14215

Wilton WL9-14215 Model 402-P 0-2-1/8" Opening 2-5/8" Throat Depth Spark Duty Drop Forged C-Clamp

Product Description
Wilton® Spark-Duty™ 400 Series C-Clamps are ideal for steel fabrication and industrial welding. Each boasts drop forged construction, an ACME rolled Copper Plated Spindle to resist welding spatter, replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials.

Features:

  • Industry's top choice for maintenance, production and repair operations
  • Drop forged, regular duty with extra deep throat
  • Innovative frame geometry for maximum strength
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PROMOTIONAL PRICE
$31.95

was $35.95
Save $4.00 (11%)
Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.5 in
Width7.7 in
Height1.4 in
Throat Depth2-3/8 in
Min Opening Size0"
Size0 - 2-1/8 in
Spindle Diameter9/16 in
Net Weight1.5
Max Opening Capacity0 - 2 1/8 " in
Max Opening Size2-1/8"

Product Details

TypeDrop Forged
Spindle Assembly Number1701090
DescriptionC-Clamp
Manufacturers Part NumberWL9-14215
Nominal Clamp Pressure3,500
BrandWilton
TrademarkPerma-pad®

Compliance & Certifications

CertificationsCSA Certified