Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223375

MPN #: 2026500

Parallel Jaw Clamp-24" Parallel Jaw Box Clamp - Pkg Qty 2

Product Description

Parallel Jaw Clamp
  • Precise 90° angle and delivers powerful clamping force - up to 1,150 lbs.
  • Deep 3-3/4 inch jaw depth for optimized pressure distribution
  • Secure locking system prevents jaws from slipping
  • ProTouch handle for an ergonomic grip
  • Resin body and jaws prevents marring and glue adhesion
  • Up to 1150 lbs of pressure
PRICE
$155.90  Sold in packages of 2 / $77.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Throat Depth3-3/4 in
Size24"

Product Details

TypeBox
Package Quantity2
DescriptionParallel Clamp
Clamping Capacity24 (60 cm)
Manufacturers Part Number2026500
BrandIRWIN Tools