Ekena Claremont Panel Moulding PML01X00CL, 1-3/4"H x 1/2"D x 96"L
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight for easy installation, polyurethane moulding has a similar density to Pine, and is based on beautiful historic and contemporary details and designs.
PRICE
$13.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 1-3/4H x 1/2D x 96L in |
Product Details
| Type | Moulding |
| Material | Urethane |
| Description | Panel Moulding |
| Series | 1 |
| Manufacturers Part Number | PML01X00CL |
| Brand | Ekena |