Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TVH Parts

Model # :WBB563234

MPN #: SY76582/1830-E

Class 3 Forklift Replacement Fork SY76582/1830-E - 5"W x 72"L - 2" Thick - Economy - Pkg Qty 2

Product Description
Standard total back height (class 3) 25-1/2". Clip spacing (class 3) 20". Forks ship complete with pin kit. 1 Year Limited Warranty. Priced Per Each. Must be purchased in multiples of two.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,270.00  Sold in packages of 2 / $635.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4500 lbs
Weight244 lbs
Fork Width5 in
Fork Thickness2 in
Fork Length72 in

Product Details

Assembly RequiredNo
TypeReplacement Forks
MaterialSteel
ColorBlack
Manufacturers Part NumberSY76582/1830-E
BrandTVH Parts

Compliance & Certifications

CertificationsOSHA