Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB53981

MPN #: CRP-120

Fork Mount Inverted Forklift Rug Ram Carpet Pole CRP-120 120"L

Product Description
Transport rolls of carpet with our sturdy Rug Rams/Carpet Poles. 2-3/4" diameter high strength, rotatable, replaceable pole has tapered tip. All units are made of steel construction and painted blue. Fork Mounted Rug Rams feature 7½" wide by 2½" by fork pockets on 24" centers. Safety restraint is included to secure unit to fork truck.

The carpet roll must not hang over the end of the pole. Carpet rolls must be loaded onto the pole having full contact with the mounting frame.

Note: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.

PRICE
$1,995.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Weight Capacity2200 lbs
Weight488 lbs
Pole or Ram Diameter2-3/4 in
Pole Length (Fully Extended Tool)120 in

Product Details

TypeFork Mount
Mount StyleFork Mount
MaterialSteel
ColorBlue
Manufacturers Part NumberCRP-120
BrandVestil