Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961431

MPN #: HSM15624

HSM Classic 125.2L6, 5-7 Sheet, HS Cross-Cut, 20 Gal. Capacity With Auto Oiler

Product Description
Specially developed to satisfy the needs of government agencies and others who need the highest security precautions.

Timeless quality. Unmatched design. This document shredder is the perfect solution for delivering the peace of mind you want…and the maximum performance you deserve. For use as a shared device in busy offices.

Features

  • Optimized cutting device technology tears through 4-5 sheets of paper, creating 12,065 cross-cut / confetti-cut particles per page
  • JamStop Anti-Jam Technology prevents jams when document shredder is overloaded
  • NSA-EPL listed and TAA Compliant
  • Continuous Duty Operation ensures continual shredding with no down time
  • Whisper like noise level during shredding
  • Made in Germany
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • Wear-resistant solid steel cutting rollers ensure long life
  • Automatic start/stop and on/off switch with integrated reversing function
  • Automatic Oiler
  • 20-gallon bin
PRICE
$3,099.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/5 in
Depth13-3/5 in
Height32-3/5 in
Shred Size1/32" x 3/16"
Throat Width10 in

Product Details

TypeHigh Security Shredder
Specialty ShreddingPaper Only
ColorWhite
Manual Reverse ModeYes
Hertz60 Hz
Automatic StartYes
Automatic StopYes
Voltage115 V
Cutting TypeHigh Security
Bin Capacity Gallons20 gal
DescriptionClassic 125.2L6
Package Quantity1
Manufacturers Part NumberHSM15624
Sheet Capacity5
Security Level6
BrandHSM
Speed26 ft/min

Warranty

Warranty3 Years on Parts & Labor; 5 Years on Cutters with Oiler