Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961435

MPN #: HSM16604

HSM Classic 390.3L6, 10-12 Sheet, HS Cross-Cut, 39 Gal. Capacity With Auto Oiler

Product Description
Powerful document shredder with the highest security cross cut and 39 gallons of collection volume.

Timeless quality. Unmatched design. This document shredder is the perfect solution for delivering the peace of mind you want…and the maximum performance you deserve. Ideal for IT departments and office floors; capable of decimating entire computer listings.

Features

  • Optimized cutting device technology tears through 7-8 sheets of paper, creating 12,065 cross-cut / confetti cut particles per page
  • JamStop Anti-Jam Technology prevents jams when document shredder is overloaded
  • NSA-EPL listed and TAA Compliant
  • Continuous Duty Operation ensures continual shredding with no down time
  • Made in Germany
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • Wear-resistant solid steel cutting rollers ensure long life
  • Automatic start/stop and on/off rocker switch with integrated reversing function
  • Bin-full/bin open stops
  • Storage space for paper stacks
  • Automatic oiler
  • 39-gallon bin
PRICE
$5,399.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-2/5 in
Depth18-1/2 in
Height35-7/10 in
Throat Width16 in
Shred Size1/32" x 3/16"

Product Details

Specialty ShreddingPaper Only
Manual Reverse ModeYes
Manufacturers Part NumberHSM16604
Sheet Capacity12
Continuous OperationYes
BrandHSM
Speed27 ft/min
TypeHigh Security Shredder
ColorWhite
Hertz60 Hz
Automatic StartYes
Automatic StopYes
Voltage115 V
Cutting TypeHigh Security
Bin Capacity Gallons39 gal
DescriptionClassic 390.3L6
Package Quantity1
Full Bin IndicatorYes
Security Level6

Warranty

Warranty3 Years on Parts & Labor; 5 Years on Cutters with Oiler