Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB2181130

MPN #: HSM2341

HSM® Pure 420s 1/4" Strip-Cut Shredder, 24 Sheets, 9.2 Gallon Capacity

Product Description
HSM® Pure 420s 1/4" Strip-Cut Shredder, Shreds up to 24 Sheets, 9.2 Gallon Capacity

Features:

  • Made for everyday office use by 1 to 6 users
  • "Made in Germany" quality for security and durability
  • Cutting rollers made of hardened steel complete with lifetime warranty
  • Powerful motor allows for continuous operation
  • Quiet operation minimizes noise development in the workplace
  • Low power consumption in standby mode
  • Paper feed with overload protection reduces paper jams
  • Automatically switches off if pressure is applied to the safety element
  • Light barrier for automatic start/stop
  • Mobile on casters
  • Removable waste container for effortless emptying
  • Separate collecting bag for the sorted separation of the shredder material
  • Level indicator through inspection window
  • Timeless machine design in trendy white
  • Optional automatic external oiler for cross cut ensure long time cutting performance and quality
  • Uses a 11 gallon capacity shred bag; Global part# B781232

Cuts: Paper, Paper Clips, Staples, Credit Cards, CDs, DVDs

PRICE
$879.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/5 in
Depth11-1/2 in
Height24-1/2 in
Weight39-3/5 lbs
Throat Width9-1/2 in
Shred Size1/4"

Product Details

Specialty ShreddingPaper, Paper Clips, Credit Cards, CD/DVDs
Manual Reverse ModeYes
Jam FreeYes
Recommended Shredder Users1 to 3
Manufacturers Part NumberHSM2341
Motor Horsepower0.67 HP
Sheet Capacity24
Speed12-4/5 ft/min
BrandHSM
TypeHome & Office Shredder
ColorWhite
Hertz60 Hz
Automatic Shut OffYes
Voltage115 V
Cutting TypeStrip Cut
Bin Capacity Gallons9.2 gal
DescriptionStrip-Cut Office Shredder
Full Bin IndicatorYes
Auto Reverse on JamsYes
Security LevelP2