Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB2181123

MPN #: HSM2351

HSM® Pure 530s 1/4" Strip-Cut Shredder, 30 Sheets, 21 Gallon Capacity

Product Description
HSM® Pure 530s 1/4" Strip-Cut Shredder, Shreds up to 30 Sheets, 21 Gallon Capacity

Features:
  • Made for everyday office use by 1 to 6 users
  • "Made in Germany" quality for security and durability
  • Cutting rollers made of hardened steel with lifetime warranty
  • Powerful motor allows for continuous operation
  • Quiet operation minimizes noise development in the workplace
  • Low power consumption in standby mode
  • Paper feed with overload protection reduces paper jams
  • Automatically switches off if pressure is applied to the safety element
  • Light barrier for automatic start/stop
  • Mobile on casters
  • Separate collecting bag for the sorted separation of the shredded material
  • High quality wooden cabinet door
  • Timeless machine design in trendy white
  • Optional automatic external oiler for cross cut ensures long time cutting performance and quality
  • Uses a 34 gallon capacity shred bag
  • Cuts: Paper, Paper Clips, Staples, Credit Cards, CDs, DVDs


PRICE
$1,325.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/2 in
Depth14-1/4 in
Height28 in
Weight60 lbs
Throat Width11-4/5 in
Shred Size1/4"

Product Details

Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
Manual Reverse ModeYes
Jam FreeYes
Recommended Shredder Users4 to 5
Manufacturers Part NumberHSM2351
Motor Horsepower0.67 HP
Sheet Capacity30
Speed12-4/5 ft/min
BrandHSM
TypeHome & Office Shredder
ColorWhite
Hertz60 Hz
Automatic Shut OffYes
Voltage115 V
Cutting TypeStrip Cut
Bin Capacity Gallons21 gal
DescriptionStrip-Cut Office Shredder
Full Bin IndicatorYes
Auto Reverse on JamsYes
Security LevelP2