Bostitch® Office Epic Desktop Stapler with Built-in Remover, 25 Sheet Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
From its striking silhouette to its infusion of features, the Epic Stapler is a high performance, eye-catching stapler! Its tough structured design is complemented with refined sleek curves. Its high-quality solid die-cast construction delivers precision performance and the rubber cap and base provide a soft grip for enhanced stapling comfort. With its versatile form, the Epic can stand vertically or lay flat to complement any desk. Our innovative No-Jam technology eliminates frustrating staple jams delivering smooth stapling of up to 25 sheets. Cleverly, integrated into the base is a Staple Store compartment that holds two strips of staples, keeping extra staples close at hand at all times. The Epic can be effortlessly opened 180 degrees for tacking or craft applications. It is prepared with a non-skid base for stability and desktop protection. Be bold and add a splash of color to your desk with the Ice Blue Metallic. Built-in EZ Remover swings out for convenient staple removal.
PRICE
$19.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Style | Staplers |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Material | Metal/Rubber |
| Stapler Type | Desktop |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | B777-BLUE |
| Sheet Capacity | 25 |
| Brand | Bostitch |