With its compelling chic metallic blue design, the Ascend™ Stapler brings a lavish yet modern look to any office, especially with its added shiny metallic accent. Its unique curved shape enhances stapling comfort while stapling up to 20 sheets of paper. Equipped with a built-in remover for readily use to remove staples easily. . For Use With the Following Part Numbers: SBS191/4CPR, SBS191/4CP, 1901, SB10.
Bostitch Office Ascend Plastic Stapler, Metallic Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Office Ascend Plastic Stapler |
| Type | Desktop Staplers |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Metallic Blue |
| Manufacturers Part Number | B210-BLUE-M |
| Brand | Bostitch |