- One-Finger technology by PaperPro® for easy spring-powered stapling
- Staples up to 20 sheets
- Built-in staple remover for added convenience
- Integrated Staple Store compartment keeps extra staples close at hand
- No-Jam technology eliminates frustrating staple jams
- Opens for bulletin board tacking and craft use
- Stands vertically or horizontally for ultimate convenience
- Soft, rubber grip for comfortable stapling
- Uses standard staples
Bostitch® Office InPower Spring Powered Desktop Stapler, 28 Sheet Capacity, Black/Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$26.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | Full Strip |
| Stapler Type | Desktop |
| Color | Black/Silver |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | 1110 |
| Sheet Capacity | 28 |
| Brand | Bostitch |