Hospitality 1 Source Bellman Cart, 44" x 25-1/2", 8" Semi-Pneumatic Wheels
Write a Review
|
Questions & Answers (0)
Product Description
The Uptown Bellman's Cart from Hospitality 1 Source adds instant luxury to any property. Made in the USA. With bold square tubing and a sleek black finish, it brings modern flair and standout style to your lobby and halls. Ships fully assembled, with extended crossbar at top for additional storage. Constructed with a laser-cut, precision-welded steel tube frame and a solid steel deck.
PRICE
$3,259.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 25-1/2 in |
| Height | 71 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Type | Steel Luggage Cart |
| Material | Steel |
| Manufacturers Part Number | UPTOWN |
| Wheel Type | Semi-Pneumatic |
| Carpeted Deck Color Family | Black |
| Brand | Hospitality 1 Source |