Hospitality 1 Source Midtown Bellman's Cart - Stainless Steel Finish, Grey Deck, 8" Pneuamtic Wheels
Write a Review
|
Questions & Answers (0)
Product Description
A classic look combined with functionality and durable construction.
PRICE
$1,425.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 2 in |
| Depth | 27 |
| Height | 71 in |
| Weight Capacity | 800 lbs |
| Weight | 91 lbs |
| Wheel Diameter | 8 in |
| Diameter | 1-1/2 in |
Product Details
| Bumper Color Family | Black |
| Upright Finish | Stainless Steel |
| Color | Silver |
| Wheel Type | Pneumatic |
| Carpeted Deck Color Family | Gray |
| Upright Material | Steel |
| Material | Steel |
| Package Quantity | 3 |
| Manufacturers Part Number | TMIDTOWN |
| Number of Wheels | 4 |
| Brand | Hospitality 1 Source |
Warranty
| Warranty | 1 yr |