Hospitality 1 Source Contemporary Bellman's Cart - Matte Finish, Black Deck, 8" Pneumatic Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Durable 1.5" tubing highlight this bellman's cart. 1,200LB capacity, black powder coat finish, 8" pneumatic non-maintenance wheels, hanging hooks for extra storage, welded to the crossbar, dimensions 43"W x 75" H x 25"D. A great option for limited-service properties.
PRICE
$999.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 2 in |
| Depth | 25 |
| Height | 75 in |
| Weight Capacity | 800 lbs |
| Weight | 90 lbs |
| Wheel Diameter | 8 in |
| Diameter | 1-1/2 in |
Product Details
| Bumper Color Family | Black |
| Upright Finish | Black |
| Color | Black |
| Wheel Type | Pneumatic |
| Carpeted Deck Color Family | Black |
| Upright Material | Steel |
| Material | Steel |
| Package Quantity | 3 |
| Manufacturers Part Number | BCF105BL |
| Number of Wheels | 4 |
| Brand | Hospitality 1 Source |
Warranty
| Warranty | 1 yr |