Condiment & Syrup Pumps
Brand
Length
Material
Width
Height
Type
Capacity
Color
Size
Price
Related Products
San Jamar Disposable Glove Dispenser - Triple Box This clear disposable glove dispenser keeps gloves sanitary and handy for use. Critical at hand washing stations or food preparation areas. Innovative spring-loaded design ensures a secure fit with glove boxes. Keyholes for easy wall mounting. Triple box dispenser is for multiple sizes of gloves. 1 Year Limited Warranty.
Disposable Glove Dispenser - Single Box This Stainless Steel disposable glove dispenser keeps gloves sanitary and handy for use. Critical at hand washing stations or food preparation areas. Innovative spring-loaded design ensures a secure fit with glove boxes. Keyhole for easy wall mounting. Single Box dispenser is ideal for tight areas. 1 Year Limited Warranty.
EZ-Fit® Dispensing – One-at-a-time smooth dispensing with the ease of changing cup sizes without having to change dispensers.Flexible Options – Four pre-cut Interchangeable gaskets accommodate foam, paper or plastic disposable cups ranging from 8 – 46 oz. to reduce waste.Complete Seal – Seal around the rim of the gaskets prevent cross-contamination.Sleek Design– Durable stainless steel cabinets resist fingerprint smudging and withstand frequent use.Space-Saving Cabinets – Convenient and organized dispensing solution when mounting is not an option.
For those situations where either in-counter or surface mount options are not preferred, the San Jamar Box System is the perfect solution. Designed to allow for maximum flexibility while minimizing counter space, these systems are ideal for any of your cup dispensing needs.
Cambro 66CW135 - Camwear Food Pan, Plastic, 1/6 Size, 6" Deep, Polycarbonate, Clear, NSF - Pkg Qty 6
Camwear® Food Pan, plastic, 1/6 size, 6" deep, polycarbonate, clear, NSF