Crayola® Classic Markers, Conical Tip, Assorted, 8/Set
Write a Review
|
Questions & Answers (0)
Product Description
Markers offer water-soluble, water-based ink that may not wash out of clothing. Conical tip markers make fine lines with the point and broad strokes with the sides. Classic colors include one each of red, orange, yellow, green, blue, violet, brown and black. Crayons are certified AP nontoxic and conform to ASTM D-4236.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$5.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Style | Permanent Marker |
| Type | Marker |
| Art Supply Type | Permanent Marker |
| Subject | Art |
| Package Quantity | 8/Pack |
| Description | Classic Markers |
| Color | Assorted |
| Manufacturers Part Number | 587708 |
| Grade | 4 - 8 |
| Age Recommendation | 8+ |
| Brand | Crayola |