Black color to conceal the catch. Thicker than most boards on the market, with a coating to reduce warping and moisture absorption. Last for 60 days in PestWest systems. For some of the largest catch surface areas in the market, enabling a greater catch per board. This glue board come with Mantis 1x2s, 2X2, Uplight, Uplight Max 36, Sirius, Vega & On Top ProES..
PestWest Classic Premium Glue Board - Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/4 in |
| Width | 9-1/4 in |
Product Details
| Type | Replacemnet Part |
| Package Quantity | 6 Per Pack |
| Manufacturers Part Number | 135-000047 |
| For Use With | Mantis 1x2s, 2X2, Uplight, Uplight Max 36, Sirius, Vega & On Top ProES |
| Brand | PestWest |