PestWest Replacement Demi-Diamond Fruit Fly Glue Boards Only, 50 Boards per Pack
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 110-000169 |
| Type | Replacemnet Part |
| For Use With | Demi-Diamond® Fruit Fly Sticky Trap |
| Package Quantity | 50 Per Pack |
| Brand | PestWest |
Related Products
Paraclipse® Terminator™ Replacement Cartridges, 12/Case - 73892 The patented non-toxic, auto-advancing 60 day Capture Cartridge® continually presents fresh attractant and decoy flies on a specific color trapping surface that attracts a wide range of flying insects. It holds up to 10 times the capacity of a standard glue board with 12 ft. of continuously moving trapping area, which rolls the trapped insects into the receiving end of the cartridge for a safe and sanitary disposal. Meets all applicable USDA and FDA guidelines.
Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas.The Mantis Professional ILT comes manufactured with highest grade shatter resistant lamps for extra protection in glass-free zones. Standard Stainless Steel lamps are available as an option. Portable (with optional stand) and ideal for use in food preparation areas and a variety of other sensitive areas. Attractive, ultra-slim, compact and unobtrusive wall-mounted system. 2½" in depth: ideal for areas where space is limited 2x15W 18" T8 (1") Quantum Lamps: 180° ...
Virtually any environment that offers moisture can foster swarms of fruit flies. Add a bit of fermentation, sugars, or citrus and the problem gets worse...fruit and produce, wine, liquor & beer, drains, mops, pouring caps in a bar well, even moist towels or linens will bring the pests. The Fruit Fly Patrol™ is a remarkably versatile decorative fruit fly control system. Beautifully designed, it is powerful enough for commercial use in areas up to 1,000 square feet. The unique designs allow the Fruit Fly Patrol™ unit to be wall mounted or placed on a flat surface. Like all ...
Prolong the life of glue boards with Refleckobakt sleeves. Thin designs and longer lasting glue boards are made possible thanks to the Reflectobakt® sleeve available in T5 (5/8"), T8 (1") and T12 (1-1/2"). This sleeve shields the full-sized glue board from the drying effect of the UV light, thus making the systems more effective for longer periods of time. NOTE: Don't throw the Reflectobakt sleeves away! Remove them from the spent lamps and place them on the fresh replacement lamps for optimal performance.
Portable, double-sided commercial/industrial unit. The Terminator's ingenious design utilizes two lamps and reflectors to attract flies to both sides of the unit. It can be used free-standing or suspended from the ceiling. The Terminator's high-volume, 60-day cartridge system traps many times more flies than glue board units. Ideal for use in food processing plants, food preparation areas, warehouses, commercial kitchens, bakeries, supermarkets, hospitals, open bay areas, manufacturing plants, livestock facilities, veterinary clinics, barns and more. Highly effective combination of ...