Orfit® NS Soft Splinting Material, 18" x 24" x 1/12", Non Perforated
Write a Review
|
Questions & Answers (0)
Product Description
Orfit® NS is ideal for all splint types. It is an excellent base for different attachments, if you scratch the coating, and has unlimited potential for the fabrication of very small to very large orthoses, according to the thickness you select. The unique non-stick coating eliminates accidental adhesions (on bandages for example) but allows for temporary bonding while the product is warm. Non-stick coating allows to mold directly onto bandages and cotton linings in post-surgical conditions. Extreme patient comfort.
PRICE
$86.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Weight | 1 lbs |
| Size | 18" x 24" |
| Thickness | 1/12 in |
Product Details
| Type | Splinting Material |
| Color | Beige |
| Style | Non Perforated |
| Material | Non-Stick Coated Material |
| Package Quantity | 1 |
| Description | Orfit® NS Soft Splinting Material |
| Manufacturers Part Number | 24-5682-1 |
| Brand | Orfit |