ECOS® Pro Magnolia & Lily 2X Laundry Detergent Liquid, 5 Gallon Pail - PL9750/05
|
Questions & Answers (0)
Product Description
ECOS® Pro Magnolia & Lily 2X Laundry Detergent Liquid, 5 Gallon Pail, 1 Pail - PL9750/05
ECOS® is the best selling environmentally preferable laundry detergent in the United States Can be used in H.E. machines or standard machines. Will not fade color or reduce integrity of fabric. Contains natural coconut-based fabric softener. Made with only 100% sustainable, plant-based ingredients. Non-toxic formula does not contain dyes or synthetic perfumes, neutral pH, greywater and septic safe.
Certification: EPA's DfE (Design for the Environment) Program
ECOS® is the best selling environmentally preferable laundry detergent in the United States Can be used in H.E. machines or standard machines. Will not fade color or reduce integrity of fabric. Contains natural coconut-based fabric softener. Made with only 100% sustainable, plant-based ingredients. Non-toxic formula does not contain dyes or synthetic perfumes, neutral pH, greywater and septic safe.
Certification: EPA's DfE (Design for the Environment) Program
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Liquid |
| For Use With | Laundry, Dry Cleaning, Uniform Maintenance |
| Style | Liquid |
| Capacity | 5 gal |
| Scent | Floral |
| Applicable Materials | Colored Fabrics |
| Size Type | 5 Gallon Pail |
| Helps Remove | Food Stains, Grass Stains, Grease & Oil-Based Stains, Water-Based Stains |
| Package Quantity | 1 Pail |
| Description | Magnolia & Lily 2X Laundry Detergent |
| Manufacturers Part Number | PL9750/05 |
| Brand | ECOS Pro |