OxiClean Max-Force Stain Remover Liquid, 12 oz. Trigger Spray Bottle, 12 Bottles - 5703700070
Write a Review
|
Questions & Answers (0)
Product Description
Combines four types of stain fighters to get out more of the toughest dried-in stains: grass, blood, grease and oil, food stains and soil and clay. 12-oz. trigger spray bottle. Sold 12 bottles per case.
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Type | Liquid |
| For Use With | Laundry, Dry Cleaning, Uniform Maintenance |
| Style | Liquid |
| Scent | Unscented |
| Capacity | 12 oz |
| Applicable Materials | Colored Fabrics |
| Size Type | 12 oz. Trigger Spray Bottle |
| Helps Remove | Food Stains, Grass Stains, Grease & Oil-Based Stains, Water-Based Stains |
| Package Quantity | 12 Bottles |
| Description | Max-Force Stain Remover |
| Manufacturers Part Number | 5703700070 |
| Brand | OxiClean |