Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2219192

MPN #: CLCD104BLK

TygerClaw CLCD104BLK 42"- 70" Tilt Ceiling Mount - Black

Product Description
This TygerClaw CLCD104BLK Tilt Ceiling mount is designed for most 42" to 70" flat-panel TVs up to 220lbs/100kgs with tilt degree up to +20°, swivel degree up to 360°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 860mm from ceiling, also an innovative locking mechanism gives quick and easy installation.

Features:
  • Large size tilt ceiling mount
  • Holds most 42" to 70" flat-panel TVs up to 220lbs/100kgs
  • Tilt degree up to +20°
  • Swivel degree up to 360°
  • Extension from ceiling up to 860mm
  • Universal mounting pattern up to VESA 870mm x 480mm
  • Solid heavy-gauge cold steel construction
  • Perfect your TV placement by sliding left or right with locking mechanism
  • Quick and Easy installation
PRICE
$199.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-1/4 in
Depth7-1/8 in
Height43-3/8 in
Weight Capacity220 lbs
Weight17.4 lbs
LCD Size42" - 70"
Mounting Hole PatternUp to 870 x 480 mm

Product Details

Assembly RequiredYes
TypeCeiling Mount
ColorBlack
Swivel360° °
Tilt20° °
StyleTilt
Mounting LocationCeiling
Display TypeSingle Monitor
MaterialSteel
Description42"- 70" Tilt Ceiling Mount
Package Quantity1
Manufacturers Part NumberCLCD104BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes