Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VMP

Model # :WBB1636310

MPN #: PDS-LCB

VMP Large Flat Panel Ceiling Mount - Black

Product Description
VMP Large Flat Panel Ceiling Mount - Black

The PDS-LCB is a large flat panel ceiling mount that can accommodate most 37" to 90" flat panels. This versatile mount can handle a wide range of ceiling applications with it's adjustable tilt, extension, rotation and rails to ensure perfect flat panel placement.

Features:
  • Holds 37' - 90' flat panels
  • Maximum mounting hole pattern - 860mm x 500mm
  • Mast telescopes 23' - 35' from ceiling
  • Rotates 360º / Adjustable 0º- 15º tilt
  • Cable management through the center of the mast
  • Load capacity: 180 lbs
  • Black powder coat finish
PRICE
$385.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33-7/8 in
Depth5-3/4 in
Height47-7/8 in
Weight Capacity180 lbs
Weight33.2 lbs
LCD Size37" - 90"
Mounting Hole PatternUp to 860 x 500 mm

Product Details

Assembly RequiredYes
ColorBlack
Tilt0° / -15° °
Rotation360° °
Mounting LocationCeiling
Display TypeSingle Monitor
MaterialSteel
DescriptionLarge Flat Panel Ceiling Mount
Package Quantity1
Manufacturers Part NumberPDS-LCB
BrandVMP

Warranty

WarrantyLifetime Limited

Compliance & Certifications

VESA CompatibleYes