Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dispense-Rite

Model # :WBB2064140

MPN #: RCLO-SM-4BT

Dispense-Rite® RCLO-SM-4BT - Portion Cup And Lid Organizer, 4 Sections, Countertop

Product Description
RCLO Series revolving countertop portion cup and lid organizer features durable polystyrene construction. A built in spinning carousel provides easy access to all 4 cup or lid compartments. The maximum acceptable cup or lid diameter for this model is 3".

Portion Cup and Lid Organizer, countertop, (4) compartments for portion cups and/or lids, 3" max cup/lid diameter, 13-1/4" H x 7" W x 7" H, polystyrene, black.

PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth7 in
Height13-1/4 in

Product Details

Mounting LocationCountertop
MaterialPolystyrene
Number of Compartments4
Package Quantity1
Description4 Section Countertop Portion Cup And Lid Organizer
ColorBlack
Manufacturers Part NumberRCLO-SM-4BT
SymbolsMade in USA
BrandDispense-Rite