- UniFlow CE AireStream Fume Hood with Explosion Proof Light
- The unitized superstructure features a molded seamless fume chamber with all corners coved
- Manufactured of flame retardant chemical resistant composite resin using a minimum of metallic parts
- Viewing sash is constructed of 3/16" clear tempered safety glass with frame and track fabricated of chemical resistant PVC
- Equipped with Varaflow baffle system to efficiently direct air through the fume chamber
- Baffle is easily removed for cleaning
- Equipped with explosion proof incandescent light fixture
- Class I, Div II Group A, B, C & D. Class II Div II Group F, & G, 115V/60Hz, U.L. listed fixture is installed but not wired
- Must be field wired to comply with codes
- Optional explosion proof switches, receptacles, and exhaust blowers are available and sold separately
- All electrical services are U.L. & C.S.A listed
- Hood is shipped completely assembled
- This hood system requires a remotely located explosion proof exhaust blower
HEMCO® CE AireStream Fume Hood with Explosion Proof Light, 36"W x 24"D x 45"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7,005.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 45 in |
Product Details
| Lights | Explosion Proof Light |
| Type | Ducted Fume Hoods |
| Color | White |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Includes | Explosion Proof Light |
| Material | Composite Fiberglass |
| Description | CE AireStream Hood with Explosion Proof Light |
| Manufacturers Part Number | 13643 |
| Brand | Hemco |
Compliance & Certifications
| Certifications | UL Listed |