Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hemco

Model # :WBB2247057

MPN #: 11062

HEMCO® SE FM Floor Mounted Walk-In Fume Hood with Vapor Proof Light, 72"W x 36"D x 94"H

Product Description
UniFlow SE FM Floor Mounted (Walk-In) hoods are ideally suited for synthesis and other rack type operations where tall apparatus is used or equipment is rolled into the work area. UniFlow Walk-In hoods are available in standard or special sizes to meet various applications. Modular construction can be shipped disassembled for on-site assembly.

Features:
  • Superstructure to be modular composite chemical resistant FRP non-metal construction
  • Interior fume chamber to be glass-smooth with Vector AireStream baffle system & bell shaped exhaust collar
  • Picture frame upper & lower sash opening with counterbalanced sashes of clear tempered safety glass with chemical resistant PVC framing, track, and aerodynamic sash lift
  • Vapor proof LED light fixture and control switch are wired to a single point junction box
  • 115V/60Hz, AC
  • All electrical components are U.L. listed
  • Fume hood is U.L. 1805 classified
Optional electrical services and VAV available. Please contact Global's Customer Service for additional information - 888.978.7759.

PRICE
$35,199.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height94 in

Product Details

LightsVapor Proof Light
TypeDucted Fume Hoods
ColorWhite
Hertz60 Hz
Voltage115 V
MaterialChemical Resistant Composite Fiberglass
DescriptionSE Floor Mount Fume Hood with Vapor Proof Light & Switch
Manufacturers Part Number11062
BrandHemco

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsASHRAE-110, 1995; NFPA-45,2000; SEFA 1-2010