Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB2257343

MPN #: 1370JC

Jonti-Craft® Clean Hands Helper Portable Sink - 26" Counter - Plastic Sink

Product Description
A portable hand washing station without plumbing at just the right height for young ones. Encourage hand washing habits and help keep everyone healthy while meeting licensing requirements. Water is heated by the tankless, on-demand water heater. The water pump has a flow rate of up to half a gallon per minute. The tank for the non-potable clean water holds five gallons while the waste water tank holds six gallons. There is a catch tray under the tanks. Mistake-proof connectors means the clean and waste water tanks cannot be inadvertently switched. Plastic sink is approximately 5" deep. Power switch inside the cabinet and openings for cord management.

PRICE
$2,725.00

1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/2 in
Width23-1/2 in
Height38 in
Weight84 lbs

Product Details

TypeScience and Lab Furniture
Frame Color FamilyNatural
Top Color FamilyBlack
StyleSink
Country of OriginMade in USA
DescriptionChildren's Portable Sink
Frame MaterialWood
Manufacturers Part Number1370JC
ShapeRectangle
Top MaterialPlastic
BrandJonti-Craft

Warranty

Warranty1 yr