- Stainless steel construction
- Lockable Access door
- 120 Volt water heater (9.5 liter) 2 Imp. Gallons
- All units are NSF approved
- Fully assembled & crated
- CSA, UL or equal approved
- 120 volt water pump
- 2 x 5 Gallon (20 liter) removable fresh water tanks
- 2 x 7-1/2 Gallon (30 liter) removable waste water tanks
- (1) 14" W x 6" D x 12" H sink compartment
- Backsplash w/ soap & towel dispensers
- 12 foot cord with standard wall plug
- City water and drain hookups
- 1 year parts and labor warranty.
Crown Verity® CVPHS-1 Single Bowl Portable Hand Sink Cart
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,785.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-3/8 in |
| Depth | 25-1/4 in |
| Height | 47 3/4 in |
| Compartment Length | 14 in |
| Compartment Width | 12 in |
| Compartment Depth | 6 in |
| Weight | 160 lbs |
Product Details
| Color | Silver |
| Style | Cold & Hot |
| Mounting Location | Portable |
| Capacity | (2) 5 Gallon Water, (2) 7.5 Gallon Waste gal |
| Voltage | 120 V |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | CV-PHS-1 |
| Brand | Crown Verity |