Jonti-Craft® Clean Hands Helper Portable Sink - 38" Counter - Plastic Sink
Write a Review
|
Questions & Answers (0)
Product Description
Set up a portable hand washing station without plumbing. Encourage hand washing habits and help keep everyone healthy while meeting licensing requirements. The 38" counter height is perfect for adults or older children with the help of a Step-Up Stool.
Water is heated by the tankless, on-demand water heater. The water pump has a flow rate of up to half a gallon per minute. The tank for the non-potable clean water holds five gallons while the waste water tank holds six gallons. There is a catch tray under the tanks. Mistake-proof connectors means the clean and waste water tanks cannot be inadvertently switched. Plastic sink is approximately 5" deep. Power switch inside the cabinet and openings for cord management.
Water is heated by the tankless, on-demand water heater. The water pump has a flow rate of up to half a gallon per minute. The tank for the non-potable clean water holds five gallons while the waste water tank holds six gallons. There is a catch tray under the tanks. Mistake-proof connectors means the clean and waste water tanks cannot be inadvertently switched. Plastic sink is approximately 5" deep. Power switch inside the cabinet and openings for cord management.
PRICE
$2,845.00
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/2 in |
| Width | 23-1/2 in |
| Height | 49-1/2 in |
| Weight | 100 lbs |
Product Details
| Type | Science and Lab Furniture |
| Frame Color Family | Natural |
| Top Color Family | Black |
| Style | Sink |
| Country of Origin | Made in USA |
| Description | Student's Portable Sink |
| Frame Material | Wood |
| Manufacturers Part Number | 1372JC |
| Shape | Rectangle |
| Top Material | Plastic |
| Brand | Jonti-Craft |
Warranty
| Warranty | 1 yr |