Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB3143873

MPN #: USG56091

USG™ Clean Room™ Acoustical Panels, Square Edge, 24"L x 48"W, White, 8/Pack

Product Description
Smooth-textured panels with an embossed, vinyl-laminated face with sealed back and edges for use in clean rooms. With ClimaPlus™ Performance Designed for clean-room environments, these Class 100/ISO Class 5 and Class 10M-100M panels are sag-resistant and adhere to federal standards. Clean Room™ Acoustical Ceiling Panels are perfect for 100-rated/ISO Class 5 to 10M-100M- rated clean rooms, computer and control rooms, and sterile rooms. Non-perforated Clean Room panels are ideal for kitchens/food prep areas (Class 100/ISO Class 5 only). The are designed with Firecode® for use in fire-rated assemblies and are available with High Recycled Content (HRC). *Panels meet USDA/FSIS requirements for food processing areas.

Features:
  • Material : Wet-formed mineral fiber
  • Clean Room™ Class 100/ISO Class 5 and Class 10M–100M panels have an embossed, vinyl-laminated face with sealed back and edges for use in Class 100/ISO Class 5 or 10M–100M clean rooms
  • USDA Certified Biobased Product
  • Firecode® product designed to meet life-safety codes
  • ClimaPlus™ 30-year lifetime system warranty against visible sag
  • Available with High Recycled Content (HRC)
  • Low-emitting product meets CA Specification 01350, California Department of Health Services Standard Practice for the testing of VOC emissions
Applications:
  • Kitchens and Food Prep Areas
  • Laboratories, Operating Rooms and Imaging Rooms
  • Nurseries and Birthing Rooms
  • Patient Rooms
  • Restrooms, Utility Rooms and Loading Docks


PRICE
$555.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width48 in
Thickness5/8 in

Product Details

CAC35
ColorWhite
Percent Recycled Content55
Tile Material/FaceMineral Fiber
StyleLay In
Edge TypeSquare
Light Reflection0.79
MaterialMineral Fiber
DescriptionLay-in Ceiling Tile
Package Quantity8
Manufacturers Part NumberUSG56091
Mounting StyleLay In
BrandUSG

Warranty

Warranty30 yr