Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB2354769

MPN #: 6917

Generac® 1'' Clean Water Pump with Hose Kit - 6917

Product Description
Generac®'s CW10K is an all-in-one lightweight package that delivers the high-flow capacity you need to take on most pumping jobs! Startup is a snap with its custom Easy Prime™ funnel design, and color-coded suction and discharge ports; use it to remove standing water from small ponds, water gardens and hot tubs.

Product Features:
  • Lightweight design with ergonomic carry handle
  • Powerful Generac 33CC engine
  • Onboard instructions with icons of key touch points make this pump easy to use
  • Easy Prime™ custom funnel design with tethered priming cap for quick and easy priming
  • Color-coded suction and discharge ports to ensure the correct hose connections (Blue = Discharge; Green = Suction)
  • Easily pumps up to 30 gallons per minute
  • All-inclusive kit includes 10' suction hose, 25' discharge hose, and strainer
    PRICE
    $365.95

    1
    1
    Free Shipping Ships in 7 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length14 in
    Width9-2/3 in
    Height13-1/2 in
    Weight16.5 lbs
    Suction Head Maximum26 ft
    Discharge Head100 ft
    Inlet Connection1 in
    Max Diameter SolidsNo Solids
    Discharge Connection Size1 in

    Product Details

    Max Run Time1 Hour min
    Impeller MaterialCast Iron
    MaterialAluminium
    Discharge Connection TypeNPT
    Manufacturers Part Number6917
    BrandGenerac
    TypeWater Pump
    HorsepowerVaries HP
    Fuel Tank Capacity0.4 gal
    Gallons per Hour1800 gal/hr
    Includes10’ Suction Hose, 25’ Discharge Hose, Strainer
    EngineGenerac 33CC
    Recommended Oil TypeSAE 10W30
    Fuel TypeGasoline
    Inlet Connection TypeNPT
    Engine Displacement33cc cm³
    Housing MaterialAluminium
    Starter SystemRecoil
    Shaft Seal MaterialCeramic Carbon

    Warranty

    Warranty1 yr