Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2224943

MPN #: FP4150

Flotec 1 HP Cast Iron Shallow Well Jet Pump

Product Description
1 HP cast iron shallow well jet pump can provide up to 21 GPM for medium to large homes, cabins, or trailers that pump from a shallow well with depth-to-water of 25' or less

Key Features:
  • Rugged Cast Iron Construction
  • Superior Performance at Depths-to-Water of 25' or Less
  • Built-In Pre-Wired Pressure Switch
  • Heavy Duty Dual Voltage Motor Can Run on 230v or 115v (factory preset to 230v)


PRICE
$815.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width10-13/16 in
Height10-1/2 in
Weight53 lbs
Cord Length8.0 ft
Inlet Connection1-1/4 in
Discharge Connection Size1 in

Product Details

Gallons per Minute21.0 gal/min
Seal MaterialSilicone Carbide
Phase1.0
Discharge Connection TypeNPT
Manufacturers Part NumberFP4150
PSI70.0 psi
BrandFlotec
TypeShallow Well Jet Pump
Horsepower1 HP
ColorBlack
Amperage15/20 A
Hertz60 Hz
Switch Type30/50 Preset Pressure
Voltage115/230 V
Package Quantity1
Inlet Connection TypeNPT
Housing MaterialCast Iron

Warranty

Warranty1.0