Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dust-Off

Model # :WBB0147641

MPN #: DSCT

Dust-Off Cleaning Wipe, FALDSCT, Dust-Off DSCT Anti-Static Screen Cleaning Wipes, 80/Pk

Product Description
Dust-Off Antistatic Monitor Wipes are designed for cleaning most computer screens, laptop screens and LCD screens. Large surface of nontoxic wipe is premoistened with a quick-drying, streak-free, alcohol-free formula. Soft, thick, nonabrasive wipes leave surfaces static-free. Easy-to-use canister ensures wipes stay fresh.

Includes:
  • DSCT Anti-Static Screen Cleaning Wipes
  • 80 x pre-moistened Anti-static Wipes

Features:
  • Streak-free
  • Pre-moistened
  • Non-abrasive
  • Alcohol-free

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$19.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Size80 wipes

Product Details

ColorWhite
For Use WithDisplay Screen
ScentUnscented
Capacity80 wipes
Size Type80 Wipes/Can
MaterialCloth
DescriptionAnti-Static Screen Cleaning Wipes
Package Quantity1 Can/Case
Chemical CompoundAlcohol-Free
Manufacturers Part NumberDSCT
BrandDust-Off