Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306516

MPN #: H12HTU

Enespro® ArcGuard® H12HTHAT 12 cal PureView Arc Flash Face Shield with Hard Hat

Product Description
This arc flash face shield with hard hat provides PPE Cat Level 2 protection with a 12 cal/cm2 ATPV. The PureView™ face shield delivers enhanced visibility and the slotted adapted makes this 12 cal adjustable face shield flexible for users to set the shield in different positions. Get arc flash face protection with greater visibility and flexibility with this 12 cal adjustable arc flash face shield.

Features:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • Fabric/Material: Plastic
  • Hard hat is included
  • Highly transparent arc flash faceshield with slotted adapter for greater range visibility
  • Low profile chin cup
  • Standard anti-fog/scratch resistant coating
  • Adjustable settings allow the faceshield to be secured in various positions
  • Lightweight design
  • HLITEKIT sold separately
  • Made in the USA

Compliance:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • NFPA 70E
  • CSA Z462
  • ASTM F2178
  • OSHA 1910.269
  • ANSI/ISEA Z87.1 (Impact Rating Z81+)


PRICE
$629.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size Fits Most

Product Details

Arc Rating12 cal/cm²
TypeFace Shield
ColorGray
SeriesArcGuard®
MaterialPlastic
DescriptionFace Shield with Hard Hat
Package Quantity1
Manufacturers Part NumberH12HTU
Visor Color FamilyLight Grey
Hazard Risk Category (HRC)2
Visor MaterialPolycarbonate
Visor CoatingAnti-Fog/Anti-Scratch
BrandEnespro

Compliance & Certifications

CertificationsASTM F2178, OSHA 1910.269, NFPA 70E, CSA Z462