Oatey 30751 Clear Primer 8 oz., NSF Listed - Pkg Qty 24
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 8 oz |
Product Details
| Type | Primer |
| Package Quantity | 24 |
| Description | Clear Primer |
| Color | Clear |
| Manufacturers Part Number | 30751 |
| Brand | Oatey |
Compliance & Certifications
| NSF Certified | No |
Related Products
Oatey 31911 All Weather CPVC FlowGuard Gold 1-Step Yellow Cement 8 oz. For copper tube size (CTS) CPVC hot and cold potable water pipe and fittings up to 2" diameter interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. For cold water systems and hot water systems up to 200°F / 93°C. May be used without primer where local codes permit. Recommended application temperature 0°F to 115°F / -17°C to 46°C. Meets ASTM F493.
Oatey 31917 All Weather 1-Step FlowGuard Gold With Ultraviolet Indicator 8 oz. For copper tube size (CTS) CPVC hot and cold potable water pipe and fittings up to 2" diameter interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. For cold water systems and hot water systems up to 200°F / 93°C. CPVC FlowGuard Gold with UltraViolet Indicator is specially formulated to allow for quick and easy inspection of dry fit joints using any ultraviolet light source. ...
Oatey 2646S 2600 Series Polar-Weld PVC All Weather Cement 16 oz. Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Recommended for potable water, pressure pipe and DWV. Formulated for fast initial set-up at temperatures down to -5°F to 110°F /-20°C to 43°C. No primer needed on non-pressure DWV, where local codes permit. Meets ...
Oatey 30771 Purple Primer - Industrial Grade 32 oz. Very Aggressive Purple-tinted primer for use on PVC and CPVC pipe and fittings.Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Recommended for Commercial and Large diameter thermoplastic piping systems, specifically CPVC Sch. 40 / 80. Ideal for use in cold weather applications. Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld. For use in areas where plumbing ...
Very Aggressive Purple-tinted primer for use on PVC and CPVC pipe and fittings.Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Recommended for Commercial and Large diameter thermoplastic piping systems, specifically CPVC Sch. 40 / 80. Ideal for use in cold weather applications. Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld. For use in areas where plumbing code calls for verification that a primer has been ...