Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB3077480

MPN #: BIM44GADA

Summit Clear Icemaker For Built-In Or Freestanding Use, 50 Lbs./24 Hrs., SS Door, ADA Compliant

Product Description
ADA compliant NSF-listed auto defrost clear icemaker with internal pump for built-in or freestanding use under counters

Features:
  • Commercial ENERGY STAR certification
  • 32 3/8" height fits under lower ADA compliant counters
  • Automatic defrost saves on user maintenance
  • Flexible design allows built-in or freestanding use
  • Slim 15" width is perfect for wet bars
  • Stainless steel door includes professional handle
  • Commercially listed to NSF-7 standards


Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$2,799.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth23-1/2 in
Height32-3/8 in
Weight100 lbs
Pounds of Ice per 24 Hours50 lbs

Product Details

Storage Capacity25 lbs
ColorSilver
ApplicationCommercial/Residential
Amperage4.8 A
CoolingAir Cooled
Door SwingLeft Hand Door Swing, Reversible
Body FinishBlack
Voltage115 V
Door MaterialStainless Steel
Defrost TypeAutomatic Frost-Free
Ice Cube TypeFull Size Cube
MaterialStainless Steel
DescriptionBuilt-In 50 lb. Clear Icemaker, ADA Compliant
Manufacturers Part NumberBIM44GADA
Cooling TypeCompressor
Refrigerant TypeR134a
BrandSummit Appliance

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, ULC, NSF