Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoshizaki America

Model # :WBB443080

MPN #: KM-81BAJ

Self Contained Crescent Cuber w/ Built-In Storage Bin, Produces up to 86 Lbs. Ice/24 Hours

Product Description
  • Up to 86 lbs. of ice production per 24 hours
  • Up to 38 lbs. of built-in storage capacity
  • Individual crescent cube
  • Durable stainless steel exterior
  • CycleSaver® Design
  • EverCheck® alert system
  • Front in, front out airflow
  • Stainless steel evaporator
  • Slide in door
  • Removable air filter
  • Power switch accessible without panel removal
  • Built-in installation possible
  • Drain pump accessory - HS-5061 sold separately
  • Complies with California Energy Commission (CEC)
  • R-134a Refrigerant
  • The KM-81BAJ is ENERGY STAR qualified.


Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$3,809.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/4 in
Depth24 in
Height39 in
Pounds of Ice per 24 Hours86 lbs

Product Details

Storage Capacity38 lbs
Condenser TypeSelf Contained
ColorSilver
Amperage3.5 A
Hertz60 Hz
CoolingAir Cooled
Voltage115 V
Ice Cube TypeCrescent
MaterialStainless Steel
Phase1
DescriptionSelf Contained Crescent Cuber with Built-in Storage Bin
Manufacturers Part NumberKM-81BAJ
Kilowatts per 100 lbs7.95 kW
BrandHoshizaki America

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsAHRI/cETLus/NSF/UL